PT International
UCFL207X1-7/16
UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #102949319
- 1.4375" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Construction | One Piece |
| End Type | Open End |
| Duty | Normal-Duty |
| Housing Width | 1.34 in |
| Style | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Overall Width | 1 3/4 in |
| Shaft Dia. | 1.4375 in |
| Seal Type | Contact Seals |
| Bearing Insert | UC207X1-7/16 |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 5.12 in |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 3.54 in |
| Flange Thickness | 0.59 in |
| Bolt Hole Spacing | 5.12 in |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Bolt Hole Size | 0.63 in |
| Housing Length | 6.34 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Weight | 2.9 LB |
| EAN or UPC | 800675157975 |
