PT International
UCFL208X40MM
UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #102970754
- 40 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Bolt Hole Size | 16 mm |
| Bolt Circle Dia. | 144 mm |
| Lubrication | Relubricatable |
| Housing Length | 175 mm |
| Shaft Dia. | 40 mm |
| Length Through Bore | 51.2 mm |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Housing Construction | One Piece |
| Overall Width | 51.1 mm |
| End Type | Open End |
| Flange Thickness | 15 mm |
| Housing Height | 100 mm |
| Bearing Design | Non-Expansion |
| Flange Style | 2-Bolt |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 144 mm |
| Bearing Insert | UC208X40 |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 36 mm |
| Weight | 3.5 LB |
| EAN or UPC | 800675158040 |
