PT International
UCFL209-45MM
UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #102970755
- 45 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Seal Type | Contact Seals |
| Flange Type | 2-Bolt Flange |
| Overall Width | 52.1 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 45 mm |
| Style | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Bearing Insert | UC209-45 |
| Inch/Metric | Metric |
| Length Through Bore | 52.2 mm |
| Bolt Circle Dia. | 148 mm |
| Housing Width | 38 mm |
| Bolt Hole Spacing | 148 mm |
| Flange Thickness | 16 mm |
| Housing Height | 108 mm |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard Duty |
| End Type | Open End |
| Housing Construction | One Piece |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 188 mm |
| Flange Style | 2-Bolt |
| Bolt Hole Size | 19 mm |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Weight | 4.4 LB |
| EAN or UPC | 800675158088 |
