PT International
UCFL210-50MM
UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106418773
- 50 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Duty | Normal-Duty |
| Housing Height | 115 mm |
| Bolt Circle Dia. | 157 mm |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| Length Through Bore | 54.6 mm |
| Bolt Hole Size | 19 mm |
| Housing Material | Cast Iron |
| End Type | Open End |
| Overall Width | 54.6 mm |
| Housing Width | 40 mm |
| Flange Style | 2-Bolt |
| Bearing Insert | UC210-50 |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 50 mm |
| Style | 2-Bolt Flange |
| Flange Thickness | 16 mm |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Bolt Hole Spacing | 157 mm |
| Housing Length | 197 mm |
| Inch/Metric | Metric |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Weight | 5.1 LB |
| EAN or UPC | 800675158163 |
