PT International
UCFL211-55MM
UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #102933240
- 55 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bolt Circle Dia. | 184 mm |
| Style | 2-Bolt Flange |
| Overall Width | 58.4 mm |
| Inch/Metric | Metric |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Length Through Bore | 58.4 mm |
| Housing Height | 130 mm |
| Housing Construction | One Piece |
| Seal Type | Contact Seals |
| Shaft Dia. | 55 mm |
| Housing Width | 43 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Flange Style | 2-Bolt |
| Bolt Hole Spacing | 184 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC211-55 |
| Bolt Hole Size | 19 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Flange Thickness | 18 mm |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 224 mm |
| Duty | Normal-Duty |
| Weight | 7.3 LB |
| EAN or UPC | 800675158248 |
