- 20 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Lubrication | Relubricatable |
| Bolt Hole Size | 10.3 mm |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 32.6 mm |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Flange Style | 2-Bolt |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Housing Length | 112 mm |
| Overall Width | 33 mm |
| Housing Width | 24.6 mm |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 89.7 mm |
| Seal Type | Contact Seals |
| Housing Height | 60.3 mm |
| Shaft Dia. | 20 mm |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 11 mm |
| Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Bolt Hole Spacing | 89.7 mm |
| Weight | 1.0 LB |
| EAN or UPC | 800675158927 |

