- 30 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Length Through Bore | 40 mm |
| Lubrication | Relubricatable |
| Overall Width | 40 mm |
| Shaft Dia. | 30 mm |
| Bolt Circle Dia. | 116.7 mm |
| Housing Construction | One Piece |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 116.7 mm |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Duty | Normal-Duty |
| Mounted Unit Duty | Standard Duty |
| End Type | Open End |
| Flange Thickness | 13.5 mm |
| Bolt Hole Size | 12.7 mm |
| Housing Material | Cast Iron |
| Housing Length | 141 mm |
| Flange Style | 2-Bolt |
| Housing Width | 30 mm |
| Style | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Housing Height | 83 mm |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Weight | 2.1 LB |
| EAN or UPC | 800675159122 |

