- UCP Series Normal-Duty Pillow Block
- 25 mm Shaft
- 105 mm Bolt Hole Spacing
- 36.500 mm Center Line to Base
- Cast Iron
| Series | UCP |
| Bolt Hole Length | 19 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric Bore |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | HC205X25 |
| Bolt Hole Width | 13 mm |
| Shaft Dia. | 25 mm |
| Base Height | 16 mm |
| Overall Width | 34.1 mm |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Base Width | 38 mm |
| Lubrication | Relubricatable |
| Housing No. | P205 |
| Base Length | 140 mm |
| Bolt Hole Spacing | 105 mm |
| End Type | Open End |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Housing Height | 70 mm |
| Weight | 1.8 LB |
| EAN or UPC | 800675159887 |

