- UCP Series Normal-Duty Pillow Block
- 45 mm Shaft
- 146 mm Bolt Hole Spacing
- 54.000 mm Center Line to Base
- Cast Iron
| Lubrication | Relubricatable |
| Base Height | 20 mm |
| End Type | Open End |
| Housing Height | 108 mm |
| Bolt Hole Width | 17 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Base Width | 54 mm |
| Base Length | 190 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 146 mm |
| Bolt Hole Length | 23 mm |
| Inch/Metric | Metric Bore |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Housing No. | P209 |
| Overall Width | 49.2 mm |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 45 mm |
| Mounted Unit Duty | Normal-Duty |
| Series | UCP |
| Bearing Insert | UC209X45 |
| Weight | 5.3 LB |
| EAN or UPC | 800675160234 |

