- UCP Series Normal-Duty Pillow Block
- 1 15/16" Shaft
- 6.260" Bolt Hole Spacing
- 2 1/4" Center Line to Base
- Cast Iron
| Shaft Dia. | 1.9375 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 6.26 in |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Base Height | 0.87 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Width | 0.79 in |
| Base Width | 2.37 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 0.98 in |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Base Length | 8.11 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Series | UCP |
| Housing No. | P210 |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Housing Height | 4.49 in |
| Housing Construction | 1 Piece |
| Weight | 6.6 LB |
| EAN or UPC | 800675160296 |

