- UCP Series Normal-Duty Pillow Block
- 50 mm Shaft
- 159 mm Bolt Hole Spacing
- 57.200 mm Center Line to Base
- Cast Iron
| Housing Material | Cast Iron |
| Inch/Metric | Metric Bore |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 114 mm |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Bearing Insert | UC210X50 |
| Shaft Dia. | 50 mm |
| Base Height | 22 mm |
| Housing No. | P210 |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 159 mm |
| Seal Type | Contact Seals |
| Bolt Hole Width | 20 mm |
| Lubrication | Relubricatable |
| Overall Width | 51.6 mm |
| Base Length | 206 mm |
| Base Width | 60 mm |
| Series | UCP |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Bolt Hole Length | 25 mm |
| Weight | 6.6 LB |
| EAN or UPC | 800675160364 |

