- UCP Series Normal-Duty Pillow Block
- 2 1/4" Shaft
- 7.240" Bolt Hole Spacing
- 2 3/4" Center Line to Base
- Cast Iron
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Base Width | 2 3/4 in |
| Housing No. | P212 |
| Base Height | 0.98 in |
| Housing Height | 5.43 in |
| Mounted Unit Duty | Normal-Duty |
| Series | UCP |
| Shaft Dia. | 2.25 in |
| Base Length | 9.49 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Width | 0.79 in |
| Bolt Hole Length | 0.98 in |
| Bolt Hole Spacing | 7.24 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Weight | 12.1 LB |
| EAN or UPC | 800675160456 |

