- UCP Series Normal-Duty Pillow Block
- 60 mm Shaft
- 184 mm Bolt Hole Spacing
- 69.800 mm Center Line to Base
- Cast Iron
| Base Length | 241 mm |
| Lubrication | Relubricatable |
| Series | UCP |
| Base Width | 70 mm |
| Seal Type | Contact Seals |
| Overall Width | 65.1 mm |
| Bolt Hole Width | 20 mm |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Bearing Insert | UC212X60 |
| Shaft Dia. | 60 mm |
| Housing Material | Cast Iron |
| Base Height | 25 mm |
| Housing No. | P212 |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Length | 25 mm |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 184 mm |
| Housing Height | 139 mm |
| Inch/Metric | Metric Bore |
| End Type | Open End |
| Weight | 12.1 LB |
| EAN or UPC | 800675160531 |

