- UCP Series Normal-Duty Pillow Block
- 80 mm Shaft
- 232 mm Bolt Hole Spacing
- 88.900 mm Center Line to Base
- Cast Iron
| Bolt Hole Spacing | 232 mm |
| End Type | Open End |
| Bolt Holes | 2 |
| Inch/Metric | Metric Bore |
| Seal Type | Contact Seals |
| Series | UCP |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 25 mm |
| Bearing Design | Non-Expansion |
| Overall Width | 82.6 mm |
| Base Length | 292 mm |
| Housing Height | 175 mm |
| Base Width | 78 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 31 mm |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 80 mm |
| Housing No. | P216 |
| Base Height | 30 mm |
| Mounted Unit Duty | Normal-Duty |
| Bearing Insert | UCP216-80 |
| Weight | 22.0 LB |
| EAN or UPC | 800675160746 |

