- UCP Series Heavy-Duty Pillow Block
- 40 mm Shaft
- 170 mm Bolt Hole Spacing
- 60.000 mm Center Line to Base
- Cast Iron
| Bolt Hole Spacing | 170 mm |
| Housing No. | P308 |
| Inch/Metric | Metric Bore |
| Bearing Type | Ball Bearing |
| Base Length | 220 mm |
| Bearing Insert | UC308-40 |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Series | UCP |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 60 mm |
| Bolt Hole Width | 17 mm |
| Housing Material | Cast Iron |
| Bolt Hole Length | 27 mm |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 63 mm |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Shaft Dia. | 40 mm |
| Seal Type | Contact Seals |
| Housing Height | 116 mm |
| Housing Construction | 1 Piece |
| Base Height | 23 mm |
| Bearing Design | Non-Expansion |
| Weight | 6.4 LB |
| EAN or UPC | 800675161101 |

