- UCP Series Heavy-Duty Pillow Block
- 2 7/16" Shaft
- 9 7/8" Bolt Hole Spacing
- 3.35" Center Line to Base
- Cast Iron
| Base Length | 13 in |
| Base Width | 3 3/8 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 1 1/2 in |
| Housing No. | P312 |
| Base Height | 1.3 in |
| Bolt Hole Width | 1 in |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 9 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 2.4375 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Housing Height | 6 1/2 in |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Series | UCP |
| Weight | 15.0 LB |
| EAN or UPC | 800675161378 |

