- UCP Series Heavy-Duty Pillow Block
- 70 mm Shaft
- 280 mm Bolt Hole Spacing
- 95.000 mm Center Line to Base
- Cast Iron
| Shaft Dia. | 70 mm |
| Housing Height | 186 mm |
| Overall Width | 90 mm |
| End Type | Open End |
| Bolt Holes | 2 |
| Bolt Hole Width | 27 mm |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Housing No. | P314 |
| Inch/Metric | Metric Bore |
| Seal Type | Contact Seals |
| Base Length | 360 mm |
| Series | UCP |
| Bolt Hole Spacing | 280 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | UC314-70 |
| Base Width | 90 mm |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Base Height | 40 mm |
| Bolt Hole Length | 40 mm |
| Weight | 21.1 LB |
| EAN or UPC | 800675161484 |

