- 20 mm Shaft, 12 mm Slot Width, 76 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Overall Width | 28.75 mm |
| Shaft Dia. | 20 mm |
| Between Frame Width | 76 mm |
| Bearing Design | Non-Expansion |
| Slot Width | 12 mm |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shank Slot Width | 16 mm |
| Inch/Metric | Metric |
| Slot Length | 51 mm |
| Seal Type | Contact Seals |
| Overall Length | 94 mm |
| Shank Height | 51 mm |
| Screw Diameter | 19 mm |
| Take-Up Types | Narrow Slot |
| Locking Device | Setscrew Locking Collar |
| Shank Slot Length | 32 mm |
| Housing Width | 32 mm |
| Overall Height | 89 mm |
| Lubrication | Relubricatable |
| Shank End to Center of Shaft | 61 mm |
| Shank Slot Height | 16 mm |
| Weight | 1.5 LB |
| EAN or UPC | 800675162559 |

