- 40 mm Shaft, 16 mm Slot Width, 102 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Shank Slot Length | 49 mm |
| Overall Width | 46.6 mm |
| Inch/Metric | Metric |
| Screw Diameter | 29 mm |
| Locking Device | Setscrew Locking Collar |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 40 mm |
| Slot Width | 16 mm |
| Seal Type | Contact Seals |
| Shank Height | 83 mm |
| Overall Height | 114 mm |
| Shank Slot Width | 19 mm |
| Take-Up Types | Narrow Slot |
| Housing Width | 49 mm |
| Bearing Design | Non-Expansion |
| Slot Length | 83 mm |
| Between Frame Width | 102 mm |
| Lubrication | Relubricatable |
| Overall Length | 144 mm |
| Shank End to Center of Shaft | 88 mm |
| Shank Slot Height | 19 mm |
| Weight | 4.8 LB |
| EAN or UPC | 800675162832 |

