- 60 mm Shaft, 22 mm Slot Width, 130 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Slot Length | 102 mm |
| Shank Slot Height | 35 mm |
| Take-Up Types | Narrow Slot |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Shaft Dia. | 60 mm |
| Overall Width | 60.6 mm |
| Screw Diameter | 35 mm |
| Inch/Metric | Metric |
| Shank Height | 102 mm |
| Slot Width | 22 mm |
| Shank Slot Length | 64 mm |
| Shank Slot Width | 35 mm |
| Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Shank End to Center of Shaft | 119 mm |
| Overall Length | 194 mm |
| Overall Height | 146 mm |
| Between Frame Width | 130 mm |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 64 mm |
| Weight | 12.5 LB |
| EAN or UPC | 800675163136 |

