- 65 mm Shaft, 26 mm Slot Width, 151 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Bearing Design | Non-Expansion |
| Overall Length | 224 mm |
| Overall Width | 61.6 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Take-Up Types | Narrow Slot |
| Between Frame Width | 151 mm |
| Screw Diameter | 41 mm |
| Shank Slot Height | 32 mm |
| Slot Width | 26 mm |
| Type | Ball Bearing |
| Shaft Dia. | 65 mm |
| Overall Height | 167 mm |
| Shank Height | 111 mm |
| Lubrication | Relubricatable |
| Shank Slot Length | 70 mm |
| Shank Slot Width | 32 mm |
| Inch/Metric | Metric |
| Housing Width | 70 mm |
| Locking Device | Setscrew Locking Collar |
| Slot Length | 121 mm |
| Shank End to Center of Shaft | 137 mm |
| Weight | 15.4 LB |
| EAN or UPC | 800675163198 |

