- 25 mm Shaft, 62 mm OD, 16 mm Outer Ring Width, 16 mm Overall Width
- Adapter Sleeve Locking
- Contact Seals
- Regreasable
- Steel
| Locking Device | Adapter Sleeve |
| Bearing Type | Ball Bearing |
| Material | Steel |
| I.D. | 25 mm |
| Seal Type | Contact Seals |
| Overall Width | 16 mm |
| O.D. | 62 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Lubrication | Relubricatable |
| Outer Ring Width | 16 mm |
| Rolling Element | Ball Bearing |
| Weight | 0.7 LB |
| EAN or UPC | 800675164294 |

