- VAK Series Normal-Duty Pillow Block
- 25 mm Shaft
- 105 mm Bolt Hole Spacing
- 33.340 mm Center Line to Base
- Cast Iron
| Bearing Insert | SA205X25 |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 105 mm |
| Housing Construction | 1 Piece |
| Housing No. | RAK205 |
| Inch/Metric | Metric Bore |
| Overall Width | 41.21 mm |
| Shaft Dia. | 25 mm |
| Series | VAK |
| Housing Height | 68.3 mm |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Hole Width | 13 mm |
| Length Through Bore | 30.92 mm |
| Bolt Hole Length | 16 mm |
| Base Length | 140 mm |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 44 mm |
| Base Height | 11.9 mm |
| Weight | 1.8 LB |
| EAN or UPC | 800675167042 |

