- VAK Series Normal-Duty Pillow Block
- 1 1/4" Shaft
- 4 3/4" Bolt Hole Spacing
- 1 9/16" Center Line to Base
- Cast Iron
| Bolt Hole Spacing | 4 3/4 in |
| Housing No. | RAK206 |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 1.25 in |
| Base Length | 6.3 in |
| Housing Construction | 1 Piece |
| Housing Height | 3.19 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 3/4 in |
| Series | VAK |
| End Type | Open End |
| Bolt Hole Width | 0.51 in |
| Base Width | 1.89 in |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Base Height | 1 3/4 in |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Locking Device | Eccentric Locking Collar |
| Weight | 2.6 LB |
| EAN or UPC | 800675167110 |

