- VAK Series Normal-Duty Pillow Block
- 1 3/8" Shaft
- 5" Bolt Hole Spacing
- 1 13/16" Center Line to Base
- Cast Iron
| Bolt Hole Spacing | 5 in |
| Base Height | 2.19 in |
| Mounted Unit Duty | Normal-Duty |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.375 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Base Length | 6.57 in |
| End Type | Open End |
| Housing Height | 3.63 in |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 3/4 in |
| Base Width | 1.89 in |
| Lubrication | Relubricatable |
| Series | VAK |
| Housing No. | RAK207 |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Bolt Hole Width | 0.6 in |
| Seal Type | Contact Seals |
| Weight | 3.5 LB |
| EAN or UPC | 800675167189 |

