- VAK Series Normal-Duty Pillow Block
- 40 mm Shaft
- 140 mm Bolt Hole Spacing
- 49.210 mm Center Line to Base
- Cast Iron
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 43.64 mm |
| Base Width | 54 mm |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Base Length | 181 mm |
| Overall Width | 57.19 mm |
| Locking Device | Eccentric Locking Collar |
| Pillow Block Type | Thru-Bolt |
| Series | VAK |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Housing Height | 100 mm |
| Bolt Hole Length | 19 mm |
| Base Height | 19 mm |
| Housing No. | RAK208 |
| Inch/Metric | Metric Bore |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 40 mm |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 140 mm |
| End Type | Open End |
| Bearing Insert | SA208X40 |
| Bolt Hole Width | 15 mm |
| Weight | 4.4 LB |
| EAN or UPC | 800675167271 |

