- VAK Series Normal-Duty Pillow Block
- 1 15/16" Shaft
- 6 1/4" Bolt Hole Spacing
- 2 3/16" Center Line to Base
- Cast Iron
| Shaft Dia. | 1.9375 in |
| Seal Type | Contact Seals |
| Housing No. | RAK210 |
| Housing Material | Cast Iron |
| Bolt Hole Width | 0.6 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Base Width | 2.24 in |
| Bolt Hole Length | 3/4 in |
| Housing Height | 4.44 in |
| Base Height | 2 3/4 in |
| Series | VAK |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 6 1/4 in |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Base Length | 8 in |
| Bolt Holes | 2 |
| Weight | 6.2 LB |
| EAN or UPC | 800675167400 |

