- 3/4" Shaft, 17/32" Slot Width, 3" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Shank End to Center of Shaft | 2.37 in |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 2 in |
| Shank Height | 2 in |
| Between Frame Width | 3 in |
| Slot Width | 0.53125 in |
| Slot Length | 2 in |
| Housing Material | Cast Iron |
| Overall Length | 3.68 in |
| Inch/Metric | Inch |
| Shank Slot Width | 0.62 in |
| Overall Height | 3.5 in |
| Take-Up Types | Wide Slot |
| Shaft Dia. | 0.75 in |
| Type | Ball Bearing |
| Overall Width | 1.2 in |
| Screw Diameter | 3/4 in |
| Shank Slot Height | 0.62 in |
| Shank Slot Length | 1 1/4 in |
| Weight | 1.5 LB |
| EAN or UPC | 800675168940 |

