- 25 mm Shaft, 13 1/2 mm Slot Width, 76.2 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Take-Up Types | Wide Slot |
| Slot Width | 13.5 mm |
| Overall Height | 89 mm |
| Inch/Metric | Metric |
| Between Frame Width | 76.2 mm |
| Shank Slot Length | 32 mm |
| Screw Diameter | 22 mm |
| Bearing Design | Non-Expansion |
| Shank Height | 51 mm |
| Shaft Dia. | 25 mm |
| Shank Slot Height | 16 mm |
| Lubrication | Relubricatable |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Overall Length | 97 mm |
| Overall Width | 31.8 mm |
| Shank End to Center of Shaft | 62 mm |
| Shank Slot Width | 16 mm |
| Slot Length | 51 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 51 mm |
| Housing Material | Cast Iron |
| Weight | 2.2 LB |
| EAN or UPC | 800675169091 |

