- 35 mm Shaft, 13 1/2 mm Slot Width, 89 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Housing Width | 64 mm |
| Overall Height | 102 mm |
| Shank Slot Width | 16 mm |
| Locking Device | Setscrew Locking Collar |
| Overall Length | 129 mm |
| Shank Height | 64 mm |
| Between Frame Width | 89 mm |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Slot Width | 13.5 mm |
| Slot Length | 63.5 mm |
| Shank End to Center of Shaft | 78 mm |
| Overall Width | 40.4 mm |
| Shaft Dia. | 35 mm |
| Type | Ball Bearing |
| Shank Slot Length | 36.5 mm |
| Lubrication | Relubricatable |
| Shank Slot Height | 16 mm |
| Bearing Design | Non-Expansion |
| Screw Diameter | 22 mm |
| Housing Material | Cast Iron |
| Take-Up Types | Wide Slot |
| Weight | 4.409 LB |
| EAN or UPC | 800675169442 |

