- 2 7/16" Shaft, 1 1/16" Slot Width, 5 1/8" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Housing Material | Cast Iron |
| Shank End to Center of Shaft | 4.69 in |
| Take-Up Types | Wide Slot |
| Seal Type | Contact Seals |
| Shank Slot Width | 1 1/4 in |
| Inch/Metric | Inch |
| Between Frame Width | 5 1/8 in |
| Slot Width | 1.0625 in |
| Overall Length | 7.63 in |
| Shaft Dia. | 2.4375 in |
| Shank Height | 4 in |
| Shank Slot Length | 2 1/2 in |
| Bearing Design | Non-Expansion |
| Slot Length | 4 in |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Shank Slot Height | 1 1/4 in |
| Housing Width | 4 in |
| Overall Height | 5.75 in |
| Overall Width | 2.4 in |
| Screw Diameter | 1.37 in |
| Type | Ball Bearing |
| Weight | 13.0 LB |
| EAN or UPC | 800675170141 |

