- Wetted Parts: Polypropylene
- Ball/Check/Diaphragm: Buna-N
- Max. Flow: 11 gpm
- Air Inlet: 1/2 in NPT
description
- The 100% assembled, E5 Drum Pump is perfect for transferring liquids from a 55-gallon drum. The air filter regulator removes solid and moisture contaminants to help prevent damage to the air valve system and extend pump service life. The pump will be ready for use right out of the box.
features
- Lightweight construction
- Portable
- Superior chemical resistance
- Air filter regulator installed
- Non-freezing, non-stalling
- On/off reliability
- No assembly required
| Seat Material | Buna-N |
| Air Inlet Type | NPT |
| Wetted Material | Polypropylene |
| Diaphragm Material | Buna-N |
| Inlet Pressure [Max] | 100 psi |
| Flow [Max] | 11 gpm |
| Air Inlet | 3/8 in NPT |
| Ball/Check Material | Buna-N |
| Weight | 8.5 LB |

