- Wetted Parts: Polypropylene
- Ball/Check/Diaphragm: Santoprene®
- Max. Flow: 11 gpm
- Air Inlet: 1/2 in NPT
description
- The 100% assembled, E5 Drum Pump is perfect for transferring liquids from a 55-gallon drum. The air filter regulator removes solid and moisture contaminants to help prevent damage to the air valve system and extend pump service life. The pump will be ready for use right out of the box.
features
- Lightweight construction
- Portable
- Superior chemical resistance
- Air filter regulator installed
- Non-freezing, non-stalling
- On/off reliability
- No assembly required
| Inlet Pressure [Max] | 100 psi |
| Diaphragm Material | Santoprene® |
| Seat Material | Santoprene® |
| Wetted Material | Polypropylene |
| Air Inlet Type | NPT |
| Flow [Max] | 11 gpm |
| Air Inlet | 3/8 in NPT |
| Ball/Check Material | Santoprene® |
| Weight | 8.5 LB |

