- E5 Drum Pump Includes Drum Kit Assembly And Air Filter/Regulator
- 100% Assembled And Ready For Use
- 55-Gallon Drum
- Air Filer/Regulator Removes Solid And Moisture Contaminants
- Portable
description
- The 100% assembled, E5 Drum Pump is perfect for transferring liquids from a 55-gallon drum. The air filter regulator removes solid and moisture contaminants to help prevent damage to the air valve system and extend pump service life. The pump will be ready for use right out of the box.
features
- Lightweight construction
- Portable
- Superior chemical resistance
- Air filter regulator installed
- Non-freezing, non-stalling
- On/off reliability
- No assembly required
includes
- Pump fully assembled with drum kit
- Attached air filter regulator
| Wetted Material | Polypropylene |
| Air Inlet Type | NPT |
| Ball/Check Material | Santoprene® |
| Inlet Pressure [Max] | 100 psi |
| Diaphragm Material | Santoprene® |
| Air Inlet | 1/2 in |
| Pump Type | Drum Pump |
| Flow [Max] | 11.00 gal/min |
| Weight | 0.0 LB |

