- Fluid Section Repair Kits
- 1/2" Pump
includes
- (Qty. 4) Polypropylene valve seat (PP01-1120-20-500)
- (Qty. 4) O-ring (PP00-1260-60)
- (Qty. 2) PTFE diaphragm (PP01-1010-55)
- (Qty. 2) Neoprene diaphragm (PP01-1060-51)
- (Qty. 4) 3/4" Teflon valve ball (V111TF)
| Pump Type | Double Acting, Diaphragm Action |
| Diaphragm Material | PTFE |
| Pump Size | 1/2 in |
| Ball/Check Material | PTFE |
| Accessory Type | Elastomer Kit |
| Use With | Wilden 1/2" Polypropylene/PTFE Pump |
| Weight | 0.68 LB |

