- Fluid Section Repair Kits
- 1/2" Pump
includes
- (Qty. 2) Santoprene diaphragm (PP01-1010-58)
- (Qty. 4) Santoprene valve ball (PP01-1080-58)
- (Qty. 4) Polypropylene valve seat (PP01-1120-20-500)
- (Qty. 4) Santoprene valve seat O-ring (PP01-1200-58)
| Use With | Wilden 1/2" Polypropylene/Santoprene Pump |
| Diaphragm Material | Santoprene® |
| Ball/Check Material | Santoprene® |
| Pump Size | 1/2 in |
| Pump Type | Double Acting, Diaphragm Action |
| Accessory Type | Elastomer Kit |
| Weight | 0.37 LB |

