- Fluid Section Repair Kits
- 1" Pump
includes
- (Qty. 4) Buna top retainer O-ring (PP04-2390-52-700)
- (Qty. 4) Bolted Buna valve ball (PP02-1085-52)
- (Qty. 2) Buna diaphragm (PP02-1010-52)
- (Qty. 4) Buna manifold O-ring (PP04-1300-52-500)
- (Qty. 1) P1 Buna air valve gasket (PP01-2615-52)
- (Qty. 1) P1 Buna muffler plate gasket (PP01-3505-52)
- (Qty. 2) Glyd ring (PP02-3210-55-225)
| Accessory Type | Elastomer Kit |
| Use With | Wilden Series P200 |
| Pump Size | 1 in |
| Pump Type | Double Acting, Diaphragm Action |
| Ball/Check Material | Buna |
| Diaphragm Material | Buna |
| Weight | 1.03 LB |

