- Fluid Section Repair Kits
- 1" Pump
includes
- (Qty. 1) P1 Buna air valve gasket (PP01-2615-52)
- (Qty. 1) P1 Buna muffler plate gasket (PP01-3505-52)
- (Qty. 2) Glyd ring (PP02-3210-55-225)
- (Qty. 2) Santoprene diaphragm (PP02-1010-58)
- (Qty. 4) Bolted Santoprene valve ball (PP02-1085-58)
- (Qty. 4) O-ring (PP02-1220-58)
- (Qty. 4) Santoprene valve seat O-ring (PP02-1370-58)
| Use With | Wilden Series P200 |
| Pump Size | 1 in |
| Ball/Check Material | Santoprene® |
| Accessory Type | Elastomer Kit |
| Diaphragm Material | Santoprene® |
| Pump Type | Double Acting, Diaphragm Action |
| Weight | 0.63 LB |

