- Wilden Series T2 Metallic Pump Air Valve Kit
includes
- (Qty. 1) M2/T2 brass air valve (PP02-2000-07)
- (Qty. 1) Buna air valve gasket (PP02-2600-52)
- (Qty. 4) Glyd ring (PP02-3210-55-225)
- (Qty. 1) Muffler plate gasket (PP02-3500-52-500)
| Pump Size | 1 in |
| Pump Type | Double Acting, Diaphragm Action |
| Accessory Type | Air Valve Kit |
| Use With | Wilden Series T2 Metallic Pump |
| Weight | 1.92 LB |

