- Fluid Section Repair Kits
- 1" Pump
includes
- (Qty. 2) Buna diaphragm (PP02-1010-52)
- (Qty. 4) Aluminum valve seat (PP02-1120-01)
- (Qty. 4) Buna valve ball (PP02-1080-52)
- (Qty. 4) Buna valve seat O-ring (PP02-1200-52)
| Ball/Check Material | Buna |
| Pump Size | 1 in |
| Accessory Type | Elastomer Kit |
| Use With | Wilden 1" Aluminum/Buna Pump |
| Pump Type | Double Acting, Diaphragm Action |
| Diaphragm Material | Buna |
| Weight | 0.91 LB |

