- Fluid Section Repair Kits
- 1" Pump
includes
- (Qty. 2) PTFE diaphragm (PP02-1010-55)
- (Qty. 2) Neoprene diaphragm (PP02-1060-51)
- (Qty. 4) PTFE valve ball (PP02-1080-55)
- (Qty. 4) Polypropylene valve seat (PP02-1120-20-400)
- (Qty. 4) PTFE/Viton valve seat O-ring (PP02-1200-60-400)
| Pump Type | Double Acting, Diaphragm Action |
| Ball/Check Material | PTFE |
| Diaphragm Material | PTFE |
| Pump Size | 1 in |
| Accessory Type | Elastomer Kit |
| Use With | Wilden 1" Polypropylene/PTFE Pump |
| Weight | 1.12 LB |

