- Fluid Section Repair Kits
- 1 1/2" Pump
includes
- (Qty. 1) Buna muffler plate gasket (PP04-3500-52-700)
- (Qty. 2) Buna center block gasket (PP04-3526-52)
- (Qty. 2) Glyd ring (PP08-3210-55-225)
- (Qty. 1) Buna air valve gasket (PP04-2600-52-700)
- (Qty. 2) Santoprene diaphragm (PP04-1010-58)
- (Qty. 4) Santoprene valve seat O-ring (PP04-1371-58)
- (Qty. 1) XL TPE valve ball for 1 1/4" pump (V171TPEXL)
- (Qty. 4) Santoprene valve ball (PP04-1080-58)
| Diaphragm Material | Santoprene® |
| Use With | Wilden Series P400 |
| Accessory Type | Elastomer Kit |
| Ball/Check Material | Santoprene® |
| Pump Type | Double Acting, Diaphragm Action |
| Pump Size | 1 1/2 in |
| Weight | 1.25 LB |

