- Fluid Section Repair Kits
- 1 1/2" Pump
includes
- (Qty. 4) Santoprene valve ball (PP04-1080-58)
- (Qty. 2) Santoprene diaphragm (PP04-1010-58)
- (Qty. 4) Santoprene valve seat (PP04-1120-58)
| Accessory Type | Elastomer Kit |
| Diaphragm Material | Santoprene® |
| Ball/Check Material | Santoprene® |
| Pump Type | Double Acting, Diaphragm Action |
| Pump Size | 1 1/2 in |
| Use With | Wilden 1 1/2" Santoprene Pump |
| Weight | 1.25 LB |

