- Fluid Section Repair Kits
- 2" Pump
includes
- (Qty. 2) Santoprene diaphragm (PP08-1010-58)
- (Qty. 4) Santoprene valve ball (PP08-1080-58)
- (Qty. 4) Santoprene valve seat (PP84-1120-58)
- (Qty. 1) Buna air valve gasket (PP04-2600-52-700)
- (Qty. 1) P4 Buna muffler plate gasket (PP04-3500-52-700)
- (Qty. 2) P4/P8 Buna center block gasket (PP04-3526-52)
- (Qty. 2) Glyd ring (PP08-3210-55-225)
| Accessory Type | Elastomer Kit |
| Diaphragm Material | Santoprene® |
| Use With | Wilden Series P800 |
| Pump Type | Double Acting, Diaphragm Action |
| Pump Size | 2 in |
| Ball/Check Material | Santoprene® |
| Weight | 3.32 LB |

