- Fluid Section Repair Kits
- 2" Pump
includes
- (Qty. 2) Bolted PTFE diaphragm (PP08-1010-55-42)
- (Qty. 2) Hytrel backup diaphragm (PP08-1060-56)
- (Qty. 4) PTFE valve ball (PP08-1080-55)
- (Qty. 1) Gasket (PP04-3528-52)
- (Qty. 1) PV4 muffler plate gasket (PP04-3502-52)
- (Qty. 2) P4 air valve gasket (PP04-2620-52)
- (Qty. 2) Glyd ring (PP08-3210-55-225)
| Diaphragm Material | PTFE |
| Pump Size | 2 in |
| Pump Type | Double Acting, Diaphragm Action |
| Ball/Check Material | PTFE |
| Use With | Wilden Series P800 |
| Accessory Type | Elastomer Kit |
| Weight | 6.56 LB |

