- Wilden Series T8 Metallic Pump Air Valve Kit
includes
- (Qty. 7) Glyd ring (PP08-3210-55-225)
- (Qty. 2) Buna center block gasket (PP08-3520-52)
- (Qty. 1) M8/T8 brass air valve (PP08-2000-07)
- (Qty. 1) Buna air valve gasket (PP08-2600-52)
| Pump Size | 2 in |
| Pump Type | Double Acting, Diaphragm Action |
| Accessory Type | Air Valve Kit |
| Use With | Wilden Series T8 Metallic Pump |
| Weight | 4.72 LB |

