- Fluid Section Repair Kits
- 2" Pump
includes
- (Qty. 2) Buna diaphragm (PP08-1010-52)
- (Qty. 4) 2" Buna ball (PP08-1080-52)
- (Qty. 4) 2" Buna seat (PP08-1120-52)
| Pump Size | 2 in |
| Ball/Check Material | Buna |
| Diaphragm Material | Buna |
| Use With | Wilden 2" Buna Pump |
| Accessory Type | Elastomer Kit |
| Pump Type | Double Acting, Diaphragm Action |
| Weight | 5.46 LB |

