- Fluid Section Repair Kits
- 3" Pump
includes
- (Qty. 2) Santoprene diaphragm (PP15-1010-58)
- (Qty. 4) Santoprene valve ball (PP15-1080-58)
- (Qty. 4) Santoprene seat/gasket combo (PP15-1126-58)
- (Qty. 1) P4 air valve gasket (PP04-2620-52)
- (Qty. 2) T810/1510 buna center block gasket (PP15-3528-52)
- (Qty. 2) Glyd ring (PP15-3210-55-225)
- (Qty. 1) PV4 muffler plate gasket (PP04-3502-52)
| Use With | Wilden Series PV1500 |
| Ball/Check Material | Santoprene® |
| Pump Type | Double Acting, Diaphragm Action |
| Diaphragm Material | Santoprene® |
| Pump Size | 3 in |
| Accessory Type | Elastomer Kit |
| Weight | 7.24 LB |

