- Fluid Section Repair Kits
- 3" Pump
includes
- (Qty. 2) Buna diaphragm (PP15-1010-52)
- (Qty. 4) Buna valve ball (PP15-1080-52)
- (Qty. 4) Buna valve seat (PP15-1120-52)
| Ball/Check Material | Buna |
| Accessory Type | Elastomer Kit |
| Diaphragm Material | Buna |
| Pump Size | 3 in |
| Use With | Wilden 3" Buna Pump |
| Pump Type | Double Acting, Diaphragm Action |
| Weight | 8.92 LB |

