- 9"
- 3/4" Nap Woven Roller Cover
| Type | Woven Cover |
| Length | 9 in |
| Size | 9 in |
| Nap Length | 3/4 in |
| Color | White |
| Finish | Smooth |
| Origin | Painting Equipment |
| Material | Woven Nylon |
| Weight | 0.195 LB |
| Type | Woven Cover |
| Length | 9 in |
| Size | 9 in |
| Nap Length | 3/4 in |
| Color | White |
| Finish | Smooth |
| Origin | Painting Equipment |
| Material | Woven Nylon |
| Weight | 0.195 LB |